Zoro Homepage

Dual Monitor Arm, 18 lb. Cap.

  • Mfr # 8056501

  • Zoro # G312041590


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Plastic, Aluminum
Weight Capacity
18 lb
Number of Monitors
2
Overall Width
37 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8056501
Zoro #
G312041590
UPC #
043859764228
Country of Origin
China

Dimensions

Overall Width
37 3/8 in
Overall Length
4 1/2 in
Overall Height
23 1/4 in
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Silver
Material
Plastic, Aluminum
Weight Capacity
18 lb
Item
Dual Monitor Arm
Number of Monitors
2
Product Type
Dual Monitor Arm
Standards
EN ISO 9241-5
Mount Mechanism
Clamp/Grommet
Features
Gas Spring Adjustment, Dual USB Connectivity
For Use With
Monitor
Maximum Load Capacity
40 lb
Number of Displays Supported
2
Device Supported
Monitor
Assembly
Not Required
Recycled
No

Description

Dual Monitor Arm, Material Plastic, Aluminum, Color Silver, Weight Capacity 18 lb, Features Gas Spring Adjustment, Dual USB Connectivity, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.