Easy Glide Gel Wrist Rest and Mouse Pad - Black
- Mfr # FEL93730
- Zoro # G607200763
product price:Â
$
45.69
/ea
Key Features
Color
Black
Material
Lycra, Gel, Jersey
Features
Wear Resistant
Height
1.50 in
Durability
Tear Resistant, Wear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL93730
- Zoro #
- G607200763
- UPC #
- 77511937309
- Country of Origin
- China
Dimensions
- Height
- 1.50 in
- Width
- 10 in
- Depth
- 12 in
Details
- Item
- Mouse Pad
- Color
- Black
- Material
- Lycra, Gel, Jersey
- Features
- Wear Resistant
- Durability
- Tear Resistant, Wear Resistant
Description
Gel wrist restmouse pad features a patented mechanism that allows the gel wrist rest to glide freely at the base of the mouse pad to reduce inflection and redistribute pressure points Soothing gel with a durable Lycra covering offers exceptional comfort Soft, durable jersey covering withstands daily wear and tear Largesize mouse pad allows full, flowing movements while eliminating the need to periodically pick up the mouse and backtrack Mouse pad is optical mousefriendly and offers superior tracking control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.