Zoro Homepage

ELEVATES FLAT PANEL MONITORS TO COMFORTABLE VIEWING HEIGHT TO PREVENT NECK STRAI

  • Mfr # 8038201

  • Zoro # G115289779


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Color
Black, Pearl
Height
24"
Width
4.8"
Weight Capacity
20 lb
Depth
14.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8038201
Zoro #
G115289779
UPC #
43859528059
Country of Origin
China

Dimensions

Height
24"
Width
4.8"
Depth
14.5"
Maximum Screen Size Supported
21"
Max. Screen Size Supported
21 in

Details

Color
Black, Pearl
Weight Capacity
20 lb
Device Supported
Monitor
VESA Mount Compatible
Yes
Compatibility
21" Flat Panel Monitor
Maximum Load Capacity
20 lb
Features
Adjustable Arm, Grommet, Adjustable Viewing Angle, Rotate, Cable Management, Pivot, Tilt
Assembly
Not Required
Recycled
No
Item
Mounting Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.