
ERGONOMIC PAD CONFORMS TO THE WRIST FOR ALL-DAY COMFORT. PROVIDES SOOTHING SUPPO
Mfr # 91141
Zoro # G515368821
product price: $24.85
/eaKey Features
Width
7.88"
Height
0.75"
Durability
Stain Resistant, Skid Proof
Depth
9.19"
Surface Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91141
Zoro #
G515368821
UPC #
77511911415
Country of Origin
China
Dimensions
Width
7.88"
Height
0.75"
Depth
9.19"
Details
Item
Mouse Pad
Durability
Stain Resistant, Skid Proof
Surface Material
Polyurethane
Material
Gel, Rubber
Color
Blue
Features
Ergonomic, Non-skid Base, Pressure Reliever, Comfortable, Wrist Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.