
ERGONOMIC PAD CONFORMS TO THE WRIST FOR ALL-DAY COMFORT. PROVIDES SOOTHING SUPPO
Mfr # 91441
Zoro # G414902966
product price: $29.25
/eaKey Features
Width
7.88"
Height
0.75"
Surface Material
Polyurethane
Depth
9.19"
Durability
Stain Resistant, Skid Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91441
Zoro #
G414902966
UPC #
77511914416
Country of Origin
China
Dimensions
Width
7.88"
Height
0.75"
Depth
9.19"
Details
Item
Mouse Pad
Surface Material
Polyurethane
Durability
Stain Resistant, Skid Proof
Material
Gel, Rubber
Features
Non-skid Base, Wrist Rest, Pressure Reliever, Wrist Support, Comfortable, Easy to Clean, Ergonomic
Color
Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.