Zoro Homepage

FEL 5 Mil Thickness Thermal Laminating Pouches, Clear

  • Mfr # 5746001

  • Zoro # G110748806


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Features
Durable
Color
Clear
Finish
Glossy
For Use With
Document
Laminating Sheet Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5746001
Zoro #
G110748806
UPC #
43859734351
Country of Origin
Viet Nam

Dimensions

Laminating Sheet Thickness
5 mil
Laminating Sheet Height
17.50in
Sheet Size Supported
Menu - 11.50in Width x 17.50in Length
Laminating Sheet Width
11.50in

Details

Item
Laminating Pouch
Features
Durable
Color
Clear
Finish
Glossy
For Use With
Document

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.