FEL5721401 Neptune3 Laminator; 4-Roller; Black-Silver
- Mfr # FEL5721401
- Zoro # G103929274
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Width
2
Thickness
7 mil
Depth
5.5"
Features
Auto Shutoff, Heat-free, Reverse Function
Color
Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL5721401
- Zoro #
- G103929274
- UPC #
- -
- Country of Origin
- China
- Item
- Hot/Cool Laminator
- Features
- Auto Shutoff, Heat-free, Reverse Function
- Color
- Silver, Black
- Maximum Warm-up Time
- 1 Minute
- Processing Method
- Hot/Cold
- Speed
- 2 ft/min
Dimensions
- Width
- 2
- Thickness
- 7 mil
- Depth
- 5.5"
- Height (In.)
- 4.8"
Description
Advanced four-roller laminator offers a rapid laminating speed of 24" per minute. Enjoy a one-minute warm-up with Insta-Heat Technology. Unique Auto-Sense system detects pouch thickness and self-adjusts to the optimal laminating setting. Advanced machine laminates hot pouches up to 7 mil thick as well as cold pouches. HeatGuard Technology keeps the laminator comfortable to the touch. Auto Reverse mode reverses document flow for easy removal. Auto shutoff prevents overheating when not in use. Neptune3 125 Laminator includes a laminating starter pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.