This item is Discontinued.

Fellowes Fellowes, Crystals Presentation Covers With Round Corners, 11 1/4 X 8 3/4, Clear, 25PK 52309

Fellowes, Crystals Presentation Covers With Round Corners, 11 1/4 X 8 3/4, Clear, 25PK (Discontinued)

  • Mfr # 52309
  • Zoro # G410807012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52309
Zoro #
G410807012
UPC #
77511523090
Country of Origin
Viet Nam

Dimensions

Width
8.8in
Height
11.3in
Sheet Size
8 3/4in Width x 11 1/4in Length

Details

Item
Sheet Protector
Color
Clear
Material
Polyvinyl Chloride (PVC)
For Use With
Presentation
Features
Rounded Corner
Shape
Rectangular

Description

Crystals binding covers are completely transparent to highlight your title page. Durable plastic protects bound documents from spills and tears. Not for use with thermal-binding systems. Round Corners. Back Cover Colors: Clear; Front Cover Colors: Clear; Size: 11.25 x 8.75; Materials: PVC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.