
Fellowes, Crystals Presentation Covers With Square Corners, 11 X 8 1/2, Clear, 200PK (Discontinued)
- Mfr # 5204303
- Zoro # G610807010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5204303
Zoro #
G610807010
UPC #
43859710393
Country of Origin
Viet Nam
Dimensions
Height
11in
Width
8.5in
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Binding Cover
Color
Clear
Material
Polyvinyl Chloride (PVC)
Features
Durable
Sheet Standard
Letter
Shape
Rectangular
Description
Crystals binding covers are completely transparent to highlight your title page. Durable plastic protects bound documents from spills and tears. Not for use with thermal-binding systems. Square Corners. Back Cover Colors: Clear; Front Cover Colors: Clear; Size: 11 x 8.5; Materials: PVC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.