
Fellowes, Gel Keyboard Wrist Rest W/microban Protection, 18 9/16 X 2 5/16, Pink Flowers (Discontinued)
- Mfr # 9179101
- Zoro # G410804943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9179101
Zoro #
G410804943
UPC #
43859622290
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.31 in
Height
0.75 in
Width
18.56 in
Depth
2.31 in
Details
Item
Keyboard Pad
Color
Multicolor
Design
Pink Flowers
Material
Rubber, Gel
Features
Wrist Rest, Non-skid Base, Comfortable, Easy to Clean, Self-adjusting, Microban Protection, Antimicrobial, Ergonomic
Surface Material
Polyurethane
Durability
Skid Proof, Stain Resistant
Description
Stylish Gel Support adds color to your workspace. Self-adjusting gel support conforms to your wrist for personalized comfort. Microban antimicrobial protection keeps your product cleaner. Stain-resistant polyurethane covering wipes clean with damp cloth. Nonskid rubber backing keeps keyboard palm support in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Colors: Multicolored; Theme: Pink Flowers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.