
Fellowes, Gel Keyboard Wrist Rest W/microban Protection, 18 9/16 X 2 5/16, Sandy Beach (Discontinued)
- Mfr # 9179401
- Zoro # G410807043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9179401
Zoro #
G410807043
UPC #
43859622320
Country of Origin
Taiwan, Province of China
Dimensions
Width
18.56 in
Height
0.75 in
Length
2.31 in
Depth
2.31 in
Details
Item
Keyboard Pad
Design
Sandy Beach
Material
Rubber, Gel
Features
Comfortable, Ergonomic, Antimicrobial, Self-adjusting, Microban Protection, Non-skid Base
Surface Material
Polyurethane
Durability
Skid Proof, Stain Resistant
Color
Dual Color
Description
Stylish Gel Support adds color to your workspace. Self-adjusting gel support conforms to your wrist for personalized comfort. Microban antimicrobial protection keeps your product cleaner. Stain-resistant polyurethane covering wipes clean with damp cloth. Nonskid rubber backing keeps keyboard palm support in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Colors: Multicolored; Theme: Sandy Beach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.