This item is Discontinued.

Fellowes Fellowes, Gel Mouse Pad W/wrist Rest, Photo, 7 7/8 X 9 1/4, Sandy Beach 9179301

Fellowes, Gel Mouse Pad W/wrist Rest, Photo, 7 7/8 X 9 1/4, Sandy Beach (Discontinued)

  • Mfr # 9179301
  • Zoro # G310779464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9179301
Zoro #
G310779464
UPC #
43859622313
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88 in
Height
9.25 in
Depth
0.88 in

Details

Durability
Stain Resistant, Skid Proof
Color
Multicolor
Surface Material
Polyurethane
Material
Gel, Rubber
Features
Non-skid Base, Self-adjusting, Wrist Rest, Antimicrobial, Microban Protection, Comfortable, Ergonomic
Item
Mouse Pad
Design
Sandy Beach

Description

Stylish Gel Support adds color to your workspace. Self-adjusting gel support conforms to your wrist for personalized comfort. Microban antimicrobial protection keeps your product cleaner. Stain-resistant polyurethane covering wipes clean with damp cloth. Nonskid rubber backing keeps keyboard palm support in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Mouse Pad with Wrist Rest; Colors: Multicolored; Theme: Sandy Beach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.