This item is Discontinued.

This item is Discontinued.
Fellowes, Gel Mouse Pad W/wrist Rest, Photo, 9 1/4 X 7 1/3, Pink Flowers (Discontinued)
Mfr #
9179001
Zoro #
G910807048
UPC # 43859622283
Country of Origin Taiwan, Province of China
Category Mouse Pads & Wrist Rests
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9179001
Zoro #
G910807048
UPC #
43859622283
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.88 in
Height
9.25 in
Width
7.88 in
Depth
0.88 in
Details
Item
Mouse Pad
Color
Multicolor
Design
Pink Flowers
Material
Gel, Rubber
Features
Antimicrobial, Microban Protection, Comfortable, Self-adjusting, Wrist Rest, Non-skid Base, Ergonomic
Surface Material
Polyurethane
Durability
Stain Resistant, Skid Proof
Description
Stylish Gel Support adds color to your workspace. Self-adjusting gel support conforms to your wrist for personalized comfort. Microban antimicrobial protection keeps your product cleaner. Stain-resistant polyurethane covering wipes clean with damp cloth. Nonskid rubber backing keeps keyboard palm support in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Mouse Pad with Wrist Rest; Colors: Multicolored; Theme: Pink Flowers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.