
Fellowes, Mouse Pad W/microban, Nonskid Base, 9 X 8, Graphite (Discontinued)
- Mfr # 5934001
- Zoro # G910807079
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5934001
Zoro #
G910807079
UPC #
43859474370
Country of Origin
Taiwan, Province of China
Dimensions
Height
8 in
Width
9 in
Length
0.13 in
Details
Item
Mouse Pad
Color
Graphite
Material
Rubber
Features
Antimicrobial, PVC Free, Durable, Recyclable, Microban Protection, Non-skid Base; Tear Resistant, Scratch Resistant, Wear Resistant
Surface Material
Polyester
Description
Long-lasting polyester surface stands up to everyday wear and tear. Microban antimicrobial protection keeps the mouse pad cleaner by preventing the growth of germs. Nonskid, natural rubber base keeps pad in place and protects your desk surface. Wrist Filling Material: None; Mouse Pad/Wrist Rest Type: Mouse Pad; Colors: Graphite; Theme: Solid Color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.