
Fellowes, Mouse Pad W/wrist Rest, Nonskid Back, 7 15/16 X 9 1/4, Black (Discontinued)
- Mfr # 9176501
- Zoro # G710807040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9176501
Zoro #
G710807040
UPC #
43859503353
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 in
Length
9-1/4 in
Width
7.94 in
Depth
9.25 in
Details
Item
Mouse Pad
Color
Black
Material
Memory Foam
Features
Pressure Reliever, Wrist Rest, Durable, Comfortable, Non-skid Base, Soft, Ergonomic
Surface Material
Jersey
Durability
Tear Resistant, Wear Resistant, Skid Proof
Description
Soft foam pillow responds to your bodys weight and warmth, yet never loses its shape. Conforms to your wrist for exceptional comfort while redistributing pressure points for soothing support and retaining body heat for improved circulation. Also ensures proper hand position while typing and mousing. Durable jersey covering withstands daily wear and tear. Non-skid backing holds pad firmly in place. Wrist Filling Material: Foam; Mouse Pad/Wrist Rest Type: Mouse Pad with Wrist Rest; Colors: Black; Theme: Solid Color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.