Zoro Homepage
This item is Discontinued.
Fellowes Fellowes  Premium CPU Stand, 50 lbs. Capacity, Platinum 91781

Fellowes Premium CPU Stand, 50 lbs. Capacity, Platinum (Discontinued)

  • Mfr # 91781
  • Zoro # G705130665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91781
Zoro #
G705130665
UPC #
77511917813
Country of Origin
China

Dimensions

Height
9.5"
Overall Depth
9"

Details

Item
CPU Stand
Material
Steel
Color
Platinum
Features
Adjustable Width, Mobility, Lockable Caster
Number of Casters
4
Maximum Load Capacity
50 lb

Description

Fellowes 91781 premium cpu stand, 50 lbs. Capacity, platinum saves space by storing cpu under or beside desk, adjusts from 6" to 9" wide to accommodate any cpu, steel construction with padding protects and cushions cpu, product contains 95% pre-consumer recycled , materials, includes casters for easy mobility; front casters lock in place, supports up to 50 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.