This item is Discontinued.

This item is Discontinued.
Fellowes® Professional Series Flat Panel Workstation, Black/Silver (Discontinued)
Mfr #
8037401
Zoro #
G305130461
UPC # 43859514380
Country of Origin China
Category Desk Accessories & Organizers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 8037401
- Zoro #
- G305130461
- UPC #
- 43859514380
- Country of Origin
- China
Dimensions
- Height
- 9.3"
- Overall Depth
- 11.5"
- Overall Width
- 25.9"
- Maximum Adjustable Stand Height
- 4.50"
- Maximum Screen Size Supported
- 21"
- Height Adjustable
- Yes
Details
- Item
- Display Stand
- Color
- Silver, Black
- Features
- Cable Management, Accessory Tray, Cord Management, Docking Station, Ergonomic
- Total Number of Trays
- 1
- Display Type Supported
- Flat Panel
- Compatibility
- Flat Panel Monitors
- Maximum Load Capacity
- 40 lb
Description
Fellowes 8037401 professional series flat panel workstation, black/silver features: height adjusts from 2.5" - 4.5" for custom viewing angle includes mini sorter and accessory tray slick-slide mat stows laptop and/or docking station under top shelf supports up to 40 lbs. Flat panel monitors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.