This item is Discontinued.

Fellowes Fellowes, STANDARD MONITOR RISER, 13 3/8 X 13 5/8 X 2, PLATINUM/GRAPHITE 91712

Fellowes, STANDARD MONITOR RISER, 13 3/8 X 13 5/8 X 2, PLATINUM/GRAPHITE (Discontinued)

  • Mfr # 91712
  • Zoro # G110792427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91712
Zoro #
G110792427
UPC #
77511917127
Country of Origin
United States

Dimensions

Height
4 in
Width
13.13 in
Depth
13.50 in
Max. Adjustable Stand Height
4 in
Max. Screen Size Supported
21 in
Min. Adjustable Stand Height
2 in

Details

Color
Platinum, Graphite
Material
Plastic
Weight Capacity
60 lb
Mounting
Desktop
Assembly
Not Required
Item
Monitor Riser
Recycled
Yes
Display Type Supported
LCD, CRT
Features
Rubber Feet, Non-skid Feet, Comfortable, Cord Management, Cable Management; Height Adjustable

Description

Innovative stacking columns raise monitor to comfortable viewing height. Supports 21in monitor or a maximum weight of 60 lb. Features three different height adjustments from 2in to 4in. Space-saving design with high-impact plastic construction. Includes convenient cord management and non-skid rubber feet. Adjusts from 2in to 4in. OEM/Compatible: Compatible; Workstation Type: Mobile Workstation; Traditional Desk/Table; Width Max: 13.38in; Depth Max: 13.63in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.