Step File, Black, Steel, 10 1/8 in W, 12 1/8 in L, 11 4/5 in H, 8 Number of Compartments

  • Mfr # 72614

  • Zoro # G4570727


product price:  $18.79
/ea

Key Features

File Size
Envelope/Memo
Number of Compartments
8
Color
Black
Length
12 1/8 in
Width
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72614
Zoro #
G4570727
UPC #
077511726149
Country of Origin
China

Dimensions

File Size
Envelope/Memo
Length
12 1/8 in
Width
10 1/8 in
Height
11 4/5 in
Overall Depth
11 1/4 in
Overall Height
15 3/4 in
Overall Width
11 1/4 in
Paper Size
Legal, Letter

Details

Item
Step File
Number of Compartments
8
Color
Black
Material
Steel
Finish
Epoxy
Product Type
Step File
File Orientation
Vertical

Description

Step File, File Size Envelope/Memo, Number of Compartments 8, Black, Epoxy Finish, Steel, Length 12 1/8 in, Width 10 1/8 in, Height 11 4/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.