Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72351
Zoro #
G4622974
UPC #
077511723513
Country of Origin
China
Dimensions
File Size
Letter/Legal
Length
8 in
Width
10 1/4 in
Height
7 2/5 in
Overall Height
7 3/8 in
Overall Depth
8 in
Overall Width
10 1/4 in
Paper Size
Legal, Letter
Details
Item
File Holder
Number of Compartments
5
Color
Black
Finish
Epoxy
Material
Steel
Product Type
File Holder
File Orientation
Vertical
Description
File Holder, File Size Letter/Legal, Number of Compartments 5, Black, Epoxy Finish, Steel, Length 8 in, Width 10 1/4 in, Height 7 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.