Zoro Homepage

File Sorter, Silver, Steel, 9 in W, 11 3/8 in L, 8 in H, 11 Number of Compartments

  • Mfr # 72012

  • Zoro # G4530382


product price: $10.89
/ea

Key Features

File Size
Letter/Legal
Number of Compartments
11
Color
Silver
Length
11 3/8 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72012
Zoro #
G4530382
UPC #
077511720123
Country of Origin
China

Dimensions

File Size
Letter/Legal
Length
11 3/8 in
Width
9 in
Height
8 in
Overall Height
8 in
Overall Depth
11 3/8 in
Overall Width
9 in
Paper Size
Legal, Letter

Details

Item
File Sorter
Number of Compartments
11
Color
Silver
Material
Steel
Finish
Brushed
Product Type
File Sorter
File Orientation
Vertical

Description

File Sorter, File Size Letter/Legal, Number of Compartments 11, Silver, Brushed Finish, Steel, Length 11 3/8 in, Width 9 in, Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.