Zoro Homepage

Foot Rest, Black, Plastic, 13 1/8 in L

  • Mfr # 48121

  • Zoro # G515827922


product price: $25.95
/ea

Key Features

Material
Plastic
Adjustments
Height
Features
Rocking Motion
Overall Length
13 1/8 in
Overall Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48121
Zoro #
G515827922
UPC #
077511481215
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 1/8 in
Overall Height
3 3/4 in
Overall Width
17 5/8 in

Details

Material
Plastic
Adjustments
Height
Features
Rocking Motion
Item
Foot Rest
Finish
Textured Surface
Color
Black
Product Type
Foot Rest

Description

Foot Rest, Color Black, Features Rocking Motion, Material Plastic, Overall Height 3 3/4 in, Overall Length 13 1/8 in, Overall Width 17 5/8 in, Product Type Foot Rest, Finish Textured Surface, Power Source Not Applicable, Includes Mounting Hardware Not Applicable, Mount Type Not Applicable, Power Cord Length Not Applicable, Wattage Not Applicable, Adjustments Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.