Shop FELLOWES
See all product information
Create Account
Fortishred 2250C TAA Compliant Cross-Cut Shredder - Continuous Shredder - Cross Cut - 22 Per Pass
- Mfr # 4616001
- Zoro # G023365695
product price:Â
$
1,896.99
/ea
Free Shipping & Returns
Key Features
Depth
19 in
Shredder Type
Continuous Shredder
Number of Users
3 to 5
Security Level
P-4
Standards
UL Listed; TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4616001
- Zoro #
- G023365695
- UPC #
- 43859648696
- Country of Origin
- Germany
- Shredder Type
- Continuous Shredder
- Number of Users
- 3 to 5
- Security Level
- P-4
- Standards
- UL Listed; TAA Compliant
- Color
- Dark Gray, Black
- Noise Level
- 52 dB
- Features
- Auto Reverse Technology, Jam Stop, Safety Shield, Silent Shred, Quiet Operation, Auto Shutoff, Continuous Duty Motor, Electronic Auto Start/Stop, Bin Full Indicator
- Cut Style
- Cross Cut
- Includes
- Bin
- Wastebasket Capacity
- 20 gal
- Shredding Speed
- 20 fpm
- Max. Shredding Capacity
- 22 sheets per Pass
- Item
- Paper Shredder
- Input Voltage
- 120V AC
- Shreds
- Staples, DVD, Credit Card, CD, Junk Mail, Paper Clip, Paper
Dimensions
- Depth
- 19 in
- Throat Width
- 10-1/4 in
- Height
- 15 in
- Shred Size
- 0.156 in x 1.563 in
- Width
- 34.3 in
Description
Fortishred 2250C TAA Compliant Cross-Cut Shredder - Continuous Shredder - Cross Cut - 22 Per Pass - for shredding Staples, Credit Card, CD, DVD, Paper Clip, Junk Mail, Paper - 0.156in x 1.563in Shred Size - P-4 - 20 ft/min - 10.25in Throat - 20 gal Wastebin Capacity - Black, Dark Gray - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.