
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66112
Zoro #
G6348487
UPC #
077511661129
Country of Origin
China
Dimensions
Width
10.88"
Height
2.63"
Depth
12.63"
For File Size
Letter
Details
Item
Desktop Document Racks & Sorters
Material
Metal Wire
Color
Black
Number of Compartments
1
Load Orientation
Front
Description
Front Load Wire Desk Tray,Wire,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.