Zoro Homepage

FUTURA PRESENTATION BINDING SYSTEM COVERS, 11 X 8-1/2, OPAQUE BLACK, 25PK

  • Mfr # 5224901

  • Zoro # G010805043


product price: $24.25
/pk 25, $0.97/ea

Key Features

Color
Black
Material
Polypropylene
For Use With
Binding
Features
Heavyweight
Width
8.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5224901
Zoro #
G010805043
UPC #
43859537938
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5in
Height
11in
Depth
0.1in
Sheet Size
8 1/2in Width x 11in Length

Details

Item
Binding Cover
Color
Black
Material
Polypropylene
For Use With
Binding
Features
Heavyweight
Sheet Standard
Letter
Shape
Rectangular

Description

Fellowes Presentation covers for binding systems give your documents an elegant presentation advantage. Durable to withstand heavy handling. Works with any binding system except thermal. Perfect for use in the office, home office, school, or wherever you need to protect your important papers and documents. Make your presentations look more professional with the sophisticated design of a presentation cover. Square Corners. Back Cover Colors: Opaque Black; Front Cover Colors: Opaque Black; Size: 11 x 8.5; Materials: Polypropylene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.