
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91137
Zoro #
G6179461
UPC #
077511911378
Country of Origin
China
Dimensions
Height
0.62"
Width
18.5"
Depth
2.25"
Details
Item
Gel Crystals Keyboard,Wrist Rest,Blue
Color
Blue
Pad Type
Nonskid
Material
Polyurethane
Features
Ergonomic
Theme
Solid Color
Base Material
Rubber
Wrist Filling Material
Gel
Description
Gel Crystals Keyboard,Wrist Rest,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.