Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEL CRYSTALS KEYBOARD WRIST REST, BLUE

  • Mfr # 91137

  • Zoro # G810807070


product price: $26.59
/ea

Key Features

Color
Blue
Material
Gel, Cloth, Rubber
Height
0.63 in
Width
18.50 in
Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91137
Zoro #
G810807070
UPC #
77511911378
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.63 in
Width
18.50 in
Length
2-1/4 in
Depth
2.25 in

Details

Item
Wrist Rest
Color
Blue
Material
Gel, Cloth, Rubber
Features
Easy to Clean, Wrist Support, Non-skid Base, Comfortable, Pressure Reliever, Ergonomic
Surface Material
Polyurethane
Durability
Stain Resistant, Skid Proof

Description

Ergonomically designed to provide wrist support and comfort. Thick gel cushion conforms to the contours of your wrist to alleviate pressure. Stain-resistant covering wipes clean with a damp cloth. Nonskid rubber backing keeps rest firmly in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Colors: Blue; Theme: Solid Color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.