
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91437
Zoro #
G510807042
UPC #
77511914379
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.63 in
Length
2-1/4 in
Width
18-1/2 in
Details
Item
Wrist Rest
Color
Purple
Material
Cloth, Gel, Rubber
Features
Ergonomic, Easy to Clean, Pressure Reliever, Non-skid Base, Comfortable; Stain Resistant
Surface Material
Polyurethane
Description
Ergonomically designed to provide wrist support and comfort. Thick gel cushion conforms to the contours of your wrist to alleviate pressure. Stain-resistant covering wipes clean with a damp cloth. Nonskid rubber backing keeps rest firmly in place. Wrist Filling Material: Gel; Mouse Pad/Wrist Rest Type: Keyboard Wrist Rest; Colors: Purple; Theme: Solid Color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.