
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9183101
Zoro #
G701860122
UPC #
43859536542
Country of Origin
China
Dimensions
Width
18.25"
Height
0.62"
Depth
3.37"
Details
Item
Mouse Pads & Wrist Rests
Color
Blue
Pad Type
Nonskid
Material
Polyurethane
Features
Contoured shape encourages correct ergonomic position.
Weight
0.74 lbs
Wrist Filling Material
Gel
Theme
Solid Color
Description
Patented Health-V Channel relieves wrist pressure to help prevent carpal tunnel syndrome. Self-adjusting pad helps place small or large hands in a neutral posture. Improved Microban® antimicrobial protection helps keep product cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.