
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98741
Zoro #
G6179209
UPC #
077511987410
Country of Origin
China
Dimensions
Width
6.25"
Height
0.94"
Depth
10.13"
Details
Item
Gel Mouse Pad,Wrist Rest,Jewel Tones
Color
Black/Sapphire
Pad Type
Mouse Pad with Wrist Rest
Features
Pressure Reliever, Durable, Wrist Rest, Ergonomic, Non-skid Base, Soft
Product Type
Mouse Pad
Wrist Filling Material
Gel
Theme
Dual Color
Cover Material
LYCRA®
Base Material
Rubber
Description
Gel Mouse Pad,Wrist Rest,Jewel Tones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.