Zoro Homepage

Gel Wrist Rest, Black

  • Mfr # 9183201

  • Zoro # G2201263


product price: $30.29
/ea

Key Features

Material
Polyurethane
Length
3 3/8 in
For Use With
Keyboard
Height
0.63 in
Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9183201
Zoro #
G2201263
UPC #
043859536559
Country of Origin
China

Dimensions

Length
3 3/8 in
Height
0.63 in
Width
18.25 in
Overall Width
3 3/8 in
Overall Height
5/8 in
Overall Length
18 1/4 in
Depth
3.38 in

Details

Item
Keyboard Pad
Color
Black
Material
Polyurethane
For Use With
Keyboard
Standards
EN ISO 9241-5
Product Type
Palm Support
Anti-Microbial Protection
Anti-Microbial
Features
Pressure Reliever, Antimicrobial, Microban Protection, Health-V Channel, Self-adjusting, Wrist Rest, Ergonomic, Comfortable, Smooth

Description

Palm Support, Black, Gel, Polyurethane, For Use With Keyboard, Height 5/8 in, Length 3 3/8 in, Width 18 1/4 in, EN ISO 9241-5 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.