Zoro Homepage

Gel Wrist Rest, Blue

  • Mfr # 9183101

  • Zoro # G3058063


product price: $24.55
/ea

Key Features

Material
Polyurethane
For Use With
Keyboard
Length
3 3/8 in
Width
18.25 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9183101
Zoro #
G3058063
UPC #
043859536542
Country of Origin
China

Dimensions

Length
3 3/8 in
Width
18.25 in
Height
0.63 in
Depth
3.38"
Overall Height
5/8 in
Overall Width
3 3/8 in
Overall Length
18 1/4 in

Details

Item
Keyboard Pad
Color
Blue
Material
Polyurethane
For Use With
Keyboard
Features
Microban Protection, Self-adjusting, Comfortable, Ergonomic, Smooth, Pressure Reliever, Wrist Rest, Antimicrobial, Health-V Channel
Standards
EN ISO 9241
Product Type
Palm Support
Anti-Microbial Protection
Anti-Microbial

Description

Palm Support, Blue, Gel, For Use With Keyboard, Height 5/8 in, Length 3 3/8 in, Width 18 1/4 in, EN ISO 9241 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.