Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gel Wrist Rest Crystals, Blue, Blue

  • Mfr # FEL91137

  • Zoro # G807200730


product price: $26.89
/ea

Key Features

Color
Blue
Height
0.94 in
Width
19.31 in
Depth
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL91137
Zoro #
G807200730
UPC #
77511911378
Country of Origin
China

Dimensions

Height
0.94 in
Width
19.31 in
Depth
2.31 in

Details

Item
Wrist Rest
Color
Blue

Description

Wrist rest increases wrist support, relieves pressure and provides comfort Geometrix design adds color and style to your desk Easytoclean with damp cloth Stainresistant Nonskid rubber backing stays put

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.