
GEL WRIST REST & MOUSEPAD W/MICROBAN
Mfr # 9175101
Zoro # G114874457
product price: $43.99
/eaKey Features
Width
6.75"
Height
0.88"
Depth
10.13"
Durability
Wear Resistant, Tear Resistant, Skid Proof
Surface Material
Lycra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9175101
Zoro #
G114874457
UPC #
43859485567
Country of Origin
China
Dimensions
Width
6.75"
Height
0.88"
Depth
10.13"
Details
Item
Mouse Pad
Durability
Wear Resistant, Tear Resistant, Skid Proof
Surface Material
Lycra
Color
Gray
Features
Soft, Wrist Rest, Durable, Pressure Reliever, Antimicrobial, Microban Protection, Ergonomic, Comfortable, Non-skid, Fatigue-free
Material
Polyester, Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.