This item is Discontinued.

Fellowes Gel Wrist Rest, Photo, 4-7/8x3-7/16, Beach FEL9179501

Gel Wrist Rest, Photo, 4-7/8x3-7/16, Beach (Discontinued)

  • Mfr # FEL9179501
  • Zoro # G6179349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL9179501
Zoro #
G6179349
UPC #
043859622337
Country of Origin
Taiwan, Province of China

Dimensions

Height
1"
Width
4.87"
Depth
3.43"

Details

Item
Gel Wrist Rest,Photo,4-7/8x3-7/16,Beach
Pad Type
Mouse Wrist Rest
Color
Multicolored
Material
Polyurethane
Weight
0.39 lbs

Description

Gel Wrist Rest,Photo,4-7/8x3-7/16,Beach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.