HEIGHT ADJUSTS UP TO 16INCH ABOVE THE TOP SURFACE OF THE LOTUS SIT-STAND WORKSTA

  • Mfr # 8042801

  • Zoro # G715190352


product price:  $92.65
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
4.5"
Height
16-1/2 in
Weight Capacity
17 lb
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8042801
Zoro #
G715190352
UPC #
043859723799
Country of Origin
China

Dimensions

Width
4.5"
Height
16-1/2 in
Depth
5.5"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Silver
Weight Capacity
17 lb
Maximum Load Capacity
17 lb
Device Supported
Monitor
Assembly Required
Yes
Number of Displays Supported
1
Item
Mounting Arm
Recycled
No
Assembly
Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.