
I-SPIRE SERIES MONITOR LIFT - BLACK
Mfr # 9472301
Zoro # G914885172
product price: $37.39
/eaKey Features
Height
4.9"
Width
19.9"
Weight Capacity
25 lb
Style
Modern
Depth
8.9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9472301
Zoro #
G914885172
UPC #
43859697373
Country of Origin
China
Dimensions
Height
4.9"
Width
19.9"
Depth
8.9"
Details
Color
Black, Gray
Weight Capacity
25 lb
Style
Modern
Mounting
Desktop
Maximum Load Capacity
25 lb
Recycled
No
Assembly
Not Required
Features
Recyclable
Item
Monitor Riser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.