ImageLast Jam-Free Premium Thermal Laminating Pouches, Sheet Size Supported: Letter 9in W x, 150PK
- Mfr # 5204007
- Zoro # G323365937
product price:Â
$
74.59
/pk of 150, $0.50/ea
Key Features
Finish
Glossy
Features
Dry Erase Friendly, Photo-safe, UV Resistant, Durable, Fade Resistant, Jam-free, Water Resistant
Sheet Size
9 in x 11-1/2 in
Width
9 in
Length
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5204007
- Zoro #
- G323365937
- UPC #
- 43859647637
- Country of Origin
- China
Dimensions
- Sheet Size
- 9 in x 11-1/2 in
- Width
- 9 in
- Length
- 1.63 in
- Height (In.)
- 11-1/2 in
- Thickness
- 5 mil
Details
- Finish
- Glossy
- Features
- Dry Erase Friendly, Photo-safe, UV Resistant, Durable, Fade Resistant, Jam-free, Water Resistant
- Item
- Laminating Pouch
- For Use With
- All Laminator Brands
- Process
- Hot-run
- Color
- Clear
Description
ImageLast Jam-Free Premium Thermal Laminating Pouches - Sheet Size Supported: Letter 9in Width x 11.50in Length - Laminating Pouch/Sheet Size: 9in Width x 5 mil Thickness - Type G - Glossy - for Document - Durable, UV Resistant, Fade Resistant, Water Resistant, Jam-free, Photo-safe, Dry Erase Friendly - Clear, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.