This item is Discontinued.

Fellowes ImageLast Laminating Pouches with UV Protection, 3 mil, 9in x 11.5in, Clear, 120PK 5228901

ImageLast Laminating Pouches with UV Protection, 3 mil, 9in x 11.5in, Clear, 120PK (Discontinued)

  • Mfr # 5228901
  • Zoro # G615509933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5228901
Zoro #
G615509933
UPC #
-
Country of Origin
China

Dimensions

Length
11.5 in
Width
9 in
Size
9" x 11.5"

Details

For Use With
Thermal Laminators
Item
Thermal Laminating Pouches & Pockets
Finish
UV Protection
Color
Clear

Description

Premium ImageLast Laminating Pouches are designed with high-quality photo safe materials providing excellent clarity and durability. Featuring built in UV protection to prevent fading and unique directional arrows for accurate pouch insertion and Jam Free performance when used with a Fellowes laminator. Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.