Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INNOVATIVE STACKING COLUMNS RAISE MONITOR TO COMFORTABLE VIEWING HEIGHT. SUPPORT

  • Mfr # 91712

  • Zoro # G614914547


product price: $25.59
/ea

Key Features

Color
Platinum, Graphite
Material
Plastic
Height
4"
Width
13.1"
Weight Capacity
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91712
Zoro #
G614914547
UPC #
77511917127
Country of Origin
United States

Dimensions

Height
4"
Width
13.1"
Depth
13.5"
Height Adjustable
Yes
Minimum Adjustable Stand Height
2"
Maximum Screen Size Supported
21"
Maximum Adjustable Stand Height
4"
Min. Adjustable Stand Height
2 in
Max. Adjustable Stand Height
4 in
Max. Screen Size Supported
21 in

Details

Color
Platinum, Graphite
Material
Plastic
Weight Capacity
60 lb
Mounting
Desktop
Recycled Content
0.72
Recycled
Yes
Maximum Load Capacity
60 lb
Display Type Supported
LCD, CRT
Features
Rubber Feet, Non-skid Feet, Comfortable, Cord Management, Cable Management; Height Adjustable
Item
Monitor Riser
Assembly
Not Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.