IS PROUD TO INTRODUCE THE SOFTEST PLACE YOUR WRISTS CAN REST WITH THE N

  • Mfr # 9549701

  • Zoro # G816554343


product price:  $27.99
/ea

Key Features

Depth
9.38 in
Color
White, Gray
Width
7.25 in
Material
Foam
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549701
Zoro #
G816554343
UPC #
43859716258
Country of Origin
China

Dimensions

Depth
9.38 in
Width
7.25 in
Height
1 in

Details

Color
White, Gray
Item
Mouse Pad
Material
Foam
Design
Lattice
Durability
Skid Proof, Wear Resistant, Tear Resistant
Features
Non-skid, Soft, Comfortable, Breathable, Ergonomic, Wrist Rest, Antimicrobial, Pressure Reliever, Microban Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.