IS PROUD TO INTRODUCE THE SOFTEST PLACE YOUR WRISTS CAN REST WITH THE N
Mfr # 9549801
Zoro # G916554304
product price:Â $32.55
/eaKey Features
Material
Foam
Depth
3.19 in
Design
Lattice
Durability
Wear Resistant, Tear Resistant, Skid Proof
Width
18.13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9549801
Zoro #
G916554304
UPC #
43859716265
Country of Origin
China
Dimensions
Depth
3.19 in
Width
18.13 in
Height
1 in
Details
Material
Foam
Design
Lattice
Durability
Wear Resistant, Tear Resistant, Skid Proof
Color
Gray, White
Item
Keyboard Pad
Features
Microban Protection, Breathable, Soft, Antimicrobial, Comfortable, Pressure Reliever, Ergonomic, Non-skid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.