Keyboard Tray, Blk, Glide Track 17-5/16In.
Mfr # 8017801
Zoro # G4464573
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Arm
Length
18 in
Width
27 1/2 in
Height
3 in
Arm Type
Glide Track
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8017801
Zoro #
G4464573
UPC #
043859598465
Country of Origin
Taiwan, Province of China
Dimensions
Length
18 in
Width
27 1/2 in
Height
3 in
Track Length
17 3/8 in
Overall Width
27 1/2 in
Overall Height
3 in
Overall Length
18 in
Details
Item
Keyboard Tray
Mounting Type
Arm
Arm Type
Glide Track
Swivel Angle
360 Degrees
Color
Black
Includes
Mouse Tray, Wrist Support
For Use With
Diagonal or Curved Edge Straight Workstations
Material
Fiberboard
Features
Adjustable
Arm Style
Glide Track
Description
Keyboard Tray, Overall Height 3 in, Overall Length 18 in, Overall Width 27 1/2 in, Color Black, Arm Style Glide Track, Material Fiberboard, For Use With Diagonal or Curved Edge Straight Workstations, Track Length 17 3/8 in, Swivel Angle 360 Degrees , Features Adjustable, Includes Mouse Tray, Wrist Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.