
Laminating Machine, Electric
Mfr # 5735801
Zoro # G312041491
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Speed
12 in/min
Warm-Up Time
1 min
Overall Height
4 5/8 in
Overall Width
6 in
Product Type
Laminating Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5735801
Zoro #
G312041491
UPC #
043859679966
Country of Origin
Malaysia
Dimensions
Overall Height
4 5/8 in
Overall Width
6 in
Overall Depth
15.16 in
Laminating Width - Maximum
9 1/2 in
Film Thickness - Maximum
5 mil
Details
Item
Laminating Machine
Speed
12 in/min
Warm-Up Time
1 min
Product Type
Laminating Machine
Number of Laminating Rollers
2
Lamination System
Cold
Power Source
Electric
Compatible Manufacturer Part Number
5200501, 52031, 52040, 52045, 5221502, 52225, 52226, 5244101, 5245301, 52454, 5320603, 5743301, 5743501
Description
Laminating Machine, Speed 12 in/min, Warm-Up Time 1 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.