Zoro Homepage

Laminating Machine, Electric

  • Mfr # 8058101

  • Zoro # G912041457


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Speed
31 in/min
Warm-Up Time
1 min
Includes
Reverse
Number of Laminating Rollers
6
Overall Depth
18.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8058101
Zoro #
G912041457
UPC #
043859773817
Country of Origin
China

Dimensions

Overall Depth
18.69 in
Overall Width
6 in
Overall Height
4 in
Film Thickness - Maximum
7 mil
Laminating Width - Maximum
12 1/2 in

Details

Item
Laminating Machine
Speed
31 in/min
Warm-Up Time
1 min
Includes
Reverse
Number of Laminating Rollers
6
Number of Temperature Settings
4
Product Type
Laminating Machine
Lamination System
Cold
Compatible Manufacturer Part Number
5200501, 52031, 52040, 52041, 52045, 5221502, 52225, 52226, 5244101, 5245301, 52454, 5320603, 5743301, 5743501
Power Source
Electric

Description

Laminating Machine, Speed 31 in/min, Warm-Up Time 1 min, Includes Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.