Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminating Pouch, 11 1/2" L, 9" W, PK200

  • Mfr # 5244101

  • Zoro # G412041612


product price: $43.19
/pk 200, $0.22/ea

Key Features

Thickness
3 mil
Finish
Clear, Non-Glare
Lamination Type
Hot
Product Type
Laminating Pouch
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5244101
Zoro #
G412041612
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
3 mil
Overall Width
9 in
Overall Length
11 1/2 in

Details

Item
Laminating Pouch
Finish
Clear, Non-Glare
Lamination Type
Hot
Product Type
Laminating Pouch
Compatible Brand
Fellowes, GBC, Sircle
Compatible Manufacturer Part Number
5735801, 5736601, 5738201, 5739701
Melting Temperature - Maximum
250 Degrees F

Description

Laminating Pouch, Clear, Non-Glare Finish, Thickness 3 mil, Includes Not Applicable, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.