Zoro Homepage

Laminating Pouch, 3 mil, PK50

  • Mfr # 5221502

  • Zoro # G4626063


product price: $27.29
/pk 50, $0.55/ea

Key Features

Type
Self-Adhesive Sheet
Roll Size
9 x 12
Length
12 in
Width
9 1/2 in
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5221502
Zoro #
G4626063
UPC #
043859528929
Country of Origin
China

Dimensions

Roll Size
9 x 12
Length
12 in
Width
9 1/2 in
Thickness
3 mil
Overall Width
9 1/2 in
Overall Length
12 in

Details

Item
Laminating Sheet
Type
Self-Adhesive Sheet
Finish
Clear
For Use With
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701
Includes
(50) Sheets
Melting Temperature Range
250 Degrees F
Product Type
Laminating Sheet
Melting Temperature - Maximum
250 Degrees F
Lamination Type
Cold
Compatible Manufacturer Part Number
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701

Description

Laminating Sheet, Self-Adhesive Sheet, 9 x 12 Roll Size, Length 12 in, Width 9 1/2 in, Clear Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With 5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701, Includes (50) Sheets, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.