Zoro Homepage

Laminating Pouch, Card, 10 mil, PK100

  • Mfr # 52058

  • Zoro # G4617514


product price: $29.75
/pk 100, $0.30/ea

Key Features

Type
Business Card
Length
2.25 in
Width
3 3/4 in
Thickness
10 mil
Includes
(100) Pouches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52058
Zoro #
G4617514
UPC #
077511520587
Country of Origin
Viet Nam

Dimensions

Length
2.25 in
Width
3 3/4 in
Thickness
10 mil
Overall Length
2 1/4 in
Overall Width
3 3/4 in

Details

Item
Laminating Pouch
Type
Business Card
Includes
(100) Pouches
Melting Temperature Range
250 Degrees F
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Finish
Clear
Compatible Manufacturer Part Number
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701
Product Type
Laminating Pouch
Melting Temperature - Maximum
250 Degrees F

Description

Laminating Pouch, Business Card, Length 2.25 in, Width 3 3/4 in, Clear Finish, Thickness 10 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (100) Pouches, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.