Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminating Pouch, Legal, 3 mil, PK50

  • Mfr # 52226

  • Zoro # G4565032


product price: $34.89
/pk 50, $0.70/ea

Key Features

Type
Legal
Length
14.5 in
Width
9 in
Thickness
3 mil
Melting Temperature Range
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52226
Zoro #
G4565032
UPC #
077511522260
Country of Origin
Viet Nam

Dimensions

Length
14.5 in
Width
9 in
Thickness
3 mil
Overall Width
9 in
Overall Length
14 1/2 in

Details

Item
Laminating Pouch
Type
Legal
Melting Temperature Range
250 Degrees F
Finish
Clear
Includes
(50) Pouches
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Melting Temperature - Maximum
250 Degrees F
Compatible Manufacturer Part Number
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701
Product Type
Laminating Pouch
Lamination Type
Hot

Description

Laminating Pouch, Legal, Length 14.5 in, Width 9 in, Clear Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (50) Pouches, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.