Zoro Homepage

Laminating Pouches, 3 mil, 11.5in x 17.5in, Gloss Clear, 50PK

  • Mfr # 52013

  • Zoro # G615510021


product price: $18.99
/pk 50, $0.38/ea

Key Features

Finish
Gloss
Width
11.5 in
Length
17.5 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52013
Zoro #
G615510021
UPC #
-
Country of Origin
China

Dimensions

Width
11.5 in
Length
17.5 in

Details

Finish
Gloss
Item
Thermal Laminating Pouches & Pockets
Color
Clear

Description

Preserve, protect and enhance important documents. Premium materials for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator sold separately. Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.